Shop All Pin & Sleeve Receptacles
Meltric
39-28022-K14 INLET
Mfr # 39-28022-K14
Zoro # G401759283
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Metal
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28022-K14
- Zoro # G401759283
- UPC # 784474614092
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 2P+G 250A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ56)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 800A, 500V AC, Non-Indicating (A50QS800-4)
- ACCLAIM LIGHTING Photocell, Universal (688BK)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- HUBBELL 200 Amp Adapter (AA20045)
- Meltric Pin & Sleeve Devices