Shop All Pin & Sleeve Receptacles
Meltric
39-24247-K04-972 RECEPTACLE
Mfr # 39-24247-K04-972
Zoro # G201759124
product price: $2,237.99
/ea
Free Shipping & Returns
$2,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-24247-K04-972
- Zoro # G201759124
- UPC # 784474062794
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Size | 14 AWG; 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 250A 277/480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P23GY)
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-18073 INLET (63-18073)
- Meltric Pin & Sleeve Devices