Shop All Pin & Sleeve Receptacles
Meltric
39-24247-K04-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-24247-K04-843
Zoro # G501757882
product price: $2,017.99
/ea
Free Shipping & Returns
$2,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 250 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-24247-K04-843
- Zoro # G501757882
- UPC # 784474622325
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 250A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG0)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- DAYTON Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T938)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- Meltric Pin & Sleeve Receptacles