Shop All Pin & Sleeve Receptacles
Meltric
39-24243-K04-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 39-24243-K04-NC
Zoro # G401756541
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 250 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-24243-K04-NC
- Zoro # G401756541
- UPC # 784474639729
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 250A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW143)
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Meltric Pin & Sleeve Devices