Shop All Pin & Sleeve Receptacles
Meltric
39-24243-K04-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-24243-K04-843
Zoro # G501756809
product price: $1,791.99
/ea
Free Shipping & Returns
$1,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 250 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-24243-K04-843
- Zoro # G501756809
- UPC # 784474614597
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 250A 480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125FCU)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-38073 INLET (63-38073)
- Meltric Pin & Sleeve Receptacles