Shop All Pin & Sleeve Receptacles
Meltric
39-24233-K16-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-24233-K16-843
Zoro # G201758943
product price: $1,791.99
/ea
Free Shipping & Returns
$1,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 208V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-24233-K16-843
- Zoro # G201758943
- UPC # 784474014854
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 250A 208 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE 50 16/3 SJTW ORANGE OUTDOOR CORD (2308SW8803)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK50 (123132-050)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- Meltric Pin & Sleeve Receptacles