Shop All Pin & Sleeve Receptacles
Meltric
39-24032-K07-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 39-24032-K07-NC
Zoro # G101759163
product price: $1,541.99
/ea
Free Shipping & Returns
$1,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-24032-K07-NC
- Zoro # G101759163
- UPC # 784474047074
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 2P+G 250A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW82-A2)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- Meltric Pin & Sleeve Receptacles