Shop All Pin & Sleeve Receptacles
Meltric
39-24027-K14 RECEPTACLE
Mfr # 39-24027-K14
Zoro # G101758913
Free Shipping & Returns
$1,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-24027-K14
- Zoro # G101758913
- UPC # 784474622554
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 250A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 205R Marinco 20A 125V Receptacle, Locking (205R)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 39-38961 INLET (39-38961)
- Meltric Pin & Sleeve Devices