Shop All Pin & Sleeve Receptacles
Meltric
39-24027-K14-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-24027-K14-843
Zoro # G501759626
product price: $2,016.99
/ea
Free Shipping & Returns
$2,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-24027-K14-843
- Zoro # G501759626
- UPC # 784474057776
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 250 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB20 |
Color Code | Black |
Contact Configuration | 3P+N+G |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 12 |
Keying Position | 2 |
Tightening Torque | Phase: 110 IN-LBS / 12.4 N-M |
Short Circuit Current Rating | 10 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Impact Rating | IK10 |
Load Break Amp Rating | 250A |
Load Break Amp Rating_Abnormal Overload | 375A |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 250A 347/600 VAC 60 Hz PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A01B)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- Meltric Pin & Sleeve Devices