Shop All Pin & Sleeve Receptacles
Meltric
39-24023-K14-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-24023-K14-843
Zoro # G101757725
product price: $1,791.99
/ea
Free Shipping & Returns
$1,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 250 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-24023-K14-843
- Zoro # G101757725
- UPC # 784474619172
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 250A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, 2NO, 4A (C22-WRKV-K20)
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Meltric Pin & Sleeve Receptacles