Shop All Pin & Sleeve Receptacles
Meltric
37-C8003-SS INLET
Mfr # 37-C8003-SS
Zoro # G701755206
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-C8003-SS
- Zoro # G701755206
- UPC # 784474004985
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Stainless steel |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
Contact Configuration | 36P+G |
IP Rating | IP54/55 |
Hz | 60 Hz |
Keying Position | 1 |
Number of Notch Positions | 3 |
Terminal Type | Solder/Crimp terminal |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Description
DS37c INLET METAL SIZE 3 IP 54/55 36P+G 2A/7.5A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J177)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- Meltric Pin & Sleeve Devices