Shop All Pin & Sleeve Receptacles
Meltric
37-C4003-SS RECEPTACLE
Mfr # 37-C4003-SS
Zoro # G701755268
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-C4003-SS
- Zoro # G701755268
- UPC # 784474004978
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Details
Body Material - Pin and Sleeve | Stainless steel |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
IP Rating | IP54/55 |
Keying Position | 1 |
Contact Configuration | 36P+G |
Impact Rating | IK09 |
Number of Notch Positions | 3 |
Terminal Type | Solder/Crimp terminal |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Hz | 60 Hz |
Description
DS37c RECEPTACLE METAL SIZE 3 IP 54/55 36P+G 2A/7.5A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R, Screw On (A24R2412)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ007)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Receptacles