Shop All Pin & Sleeve Receptacles
Meltric
37-B8002-SS INLET
Mfr # 37-B8002-SS
Zoro # G201755416
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 250V AC/130V DC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-B8002-SS
- Zoro # G201755416
- UPC # 784474006811
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 25/64 in (10 mm) |
Wire Size | 18 AWG to 14 AWG |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Stainless steel |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 250V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Contact Configuration | 23P+G |
Number of Notch Positions | 1 |
Hz | 60 Hz |
IP Rating | IP54/55 |
Terminal Type | Solder/Crimp terminal |
Color Code | Blue |
Impact Rating | IK09 |
Description
DS24c INLET METAL SIZE 2 IP 54/55 23P+G 2A/7.5A 250 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604GNK)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Receptacles