Shop All Pin & Sleeve Receptacles
Meltric
37-B4002-SS RECEPTACLE
Mfr # 37-B4002-SS
Zoro # G101755462
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 250V AC/130V DC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-B4002-SS
- Zoro # G101755462
- UPC # 784474006804
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Stainless steel |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 250V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 1 |
Terminal Type | Solder/Crimp terminal |
Color Code | Blue |
Impact Rating | IK09 |
Keying Position | 1 |
Hz | 60 Hz |
IP Rating | IP54/55 |
Contact Configuration | 23P+G |
Description
DS24c RECEPTACLE METAL SIZE 2 IP 54/55 23P+G 2A/7.5A 250 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- OMRON Proximity Sensor, Capacitive, 18mm, NO (E2K-X8MY1)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-38143 INLET (63-38143)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- Meltric Pin & Sleeve Receptacles