Shop All Pin & Sleeve Receptacles
Meltric
37-B4002-SS-A188 RECEPTACLE
Mfr # 37-B4002-SS-A188
Zoro # G201755409
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Voltage 250V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-B4002-SS-A188
- Zoro # G201755409
- UPC # 784474011075
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Stainless steel |
Voltage | 250V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
IP Rating | IP54/55 |
Hz | 60 Hz |
Color Code | Blue |
Contact Configuration | 23P+G |
Keying Position | 1 |
Impact Rating | IK09 |
Number of Notch Positions | 1 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Solder/Crimp terminal |
Description
DS24c RECEPTACLE METAL SIZE 2 IP 54/55 23P+G 2A/7.5A 250 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS34BH13)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- KLEIN TOOLS Nylon Tie Tensioning Tool (86570)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Devices