Shop All Pin & Sleeve Receptacles
Meltric
37-98209 INLET
Mfr # 37-98209
Zoro # G001759645
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 250V DC
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-98209
- Zoro # G001759645
- UPC # 784474635318
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 100 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Metal |
NEMA Rating | 4X |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
IP Rating | Primary IP66/67; Secondary IP69 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+G |
Number of Notch Positions | 24 |
Impact Rating | IK10 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 20 |
Terminal Type | Screw terminal |
Color Code | Blue |
Description
DSDC9 INLET METAL SIZE 5 TYPE 3R 2P+G 100A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Base, 6 In, Silver, Material: Steel (V645EG)
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 17-18061 INLET (17-18061)
- Meltric Pin & Sleeve Devices