Shop All Pin & Sleeve Receptacles
Meltric
37-98163 INLET
Mfr # 37-98163
Zoro # G401758859
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 208V AC
- Color - Plugs and Receptacles Metal
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-98163
- Zoro # G401758859
- UPC # 784474124713
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 3P+G 100A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 37-68072 INLET (37-68072)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- Meltric Pin & Sleeve Receptacles