Shop All Pin & Sleeve Receptacles
Meltric
37-98162 INLET
Mfr # 37-98162
Zoro # G401759276
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 208V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-98162
- Zoro # G401759276
- UPC # 784474124478
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 2P+G 100A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- KLASS TOOLS 10" x 3 mm Black Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-BLA-1003x100)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFTRST20R)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-38143 INLET (63-38143)
- Meltric Pin & Sleeve Receptacles