Shop All Pin & Sleeve Receptacles
Meltric
37-98143 INLET
Mfr # 37-98143
Zoro # G101758722
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-98143
- Zoro # G101758722
- UPC # 784474015493
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-68047 INLET (63-68047)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- Meltric Pin & Sleeve Receptacles