Shop All Pin & Sleeve Receptacles
Meltric
37-98109 INLET
Mfr # 37-98109
Zoro # G301759147
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 130V DC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-98109
- Zoro # G301759147
- UPC # 784474014991
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 100 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB10 |
NEMA Rating | 4X |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 24 |
Contact Configuration | 2P+G |
Keying Position | 10 |
Impact Rating | IK10 |
Operating Temp. Range | -40C to 60C |
Color Code | Yellow |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Description
DSDC9 INLET METAL SIZE 5 TYPE 3R 2P+G 100A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B200)
- ANCOR Stainless Steel Cushion Clamp - 3" - 10-Pack (404302)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001KS88B)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- Meltric Pin & Sleeve Devices