Shop All Pin & Sleeve Receptacles
Meltric
37-98076 INLET
Mfr # 37-98076
Zoro # G201758721
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Metal
- HP 3 or 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-98076
- Zoro # G201758721
- UPC # 784474124676
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- SQUARE D Cover Trim Screw Kit 3/4In (10/Bag) (4020513002K)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- Meltric Pin & Sleeve Receptacles