Shop All Pin & Sleeve Receptacles
Meltric
37-98075 INLET
Mfr # 37-98075
Zoro # G201758745
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 125V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-98075
- Zoro # G201758745
- UPC # 784474124430
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 1P+N+G 100A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Conect Hx Tan Jr175 (16-1H1N)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXE)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7500K14)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Receptacles