Shop All Pin & Sleeve Receptacles
Meltric
37-98073-262 INLET
Mfr # 37-98073-262
Zoro # G201759544
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-98073-262
- Zoro # G201759544
- UPC # 784474008389
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 3P+G 100A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C0720A.41.10)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Devices