Shop All Pin & Sleeve Receptacles
Meltric
37-98072 INLET
Mfr # 37-98072
Zoro # G201758684
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-98072
- Zoro # G201758684
- UPC # 784474124522
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593)
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Receptacles