Shop All Pin & Sleeve Receptacles
Meltric
37-98043-976 INLET
Mfr # 37-98043-976
Zoro # G301760082
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-98043-976
- Zoro # G301760082
- UPC # 784474650557
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 3P+G 100A 480 VAC 60 Hz +6 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1412FG)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 39-38961 INLET (39-38961)
- Meltric Pin & Sleeve Devices