Shop All Pin & Sleeve Receptacles
Meltric
37-98043-975 INLET
Mfr # 37-98043-975
Zoro # G101759705
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-98043-975
- Zoro # G101759705
- UPC # 784474678841
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 INLET METAL SIZE 5 TYPE 3R 3P+G 100A 480 VAC 60 Hz +5 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-22-HB-3A1A1B)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL515P)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (FNQ-R-3/10)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- Meltric Pin & Sleeve Devices