Shop All Pin & Sleeve Receptacles
Meltric
37-94165 RECEPTACLE
Mfr # 37-94165
Zoro # G301759611
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94165
- Zoro # G301759611
- UPC # 784474606288
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 1P+N+G 100A 120 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACM-600-EC)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- Meltric Pin & Sleeve Devices