Shop All Pin & Sleeve Receptacles
Meltric
37-94163-843 RECEPTACLE PADLOCK PAWL
Mfr # 37-94163-843
Zoro # G201759247
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94163-843
- Zoro # G201759247
- UPC # 784474064569
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 208 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Green (HS354-S100-GREEN)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- IFM Wireable M12 connector (E10108)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- Meltric Pin & Sleeve Devices