Shop All Pin & Sleeve Receptacles
Meltric
37-94147 RECEPTACLE
Mfr # 37-94147
Zoro # G201758752
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-94147
- Zoro # G201758752
- UPC # 784474045285
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+N+G 100A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- Meltric Pin & Sleeve Devices