Shop All Pin & Sleeve Receptacles
Meltric
37-94109 RECEPTACLE
Mfr # 37-94109
Zoro # G101759248
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 130V DC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94109
- Zoro # G101759248
- UPC # 784474014984
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 130V DC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB10 |
Keying Position | 10 |
IP Rating | Primary IP66/67; Secondary IP69 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Operating Temp. Range | -40C to 60C |
Color Code | Yellow |
Number of Notch Positions | 24 |
Contact Configuration | 2P+G |
Impact Rating | IK10 |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Description
DSDC9 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 2P+G 100A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Receptacles