Shop All Pin & Sleeve Receptacles
Meltric
37-94075 RECEPTACLE
Mfr # 37-94075
Zoro # G401758613
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94075
- Zoro # G401758613
- UPC # 784474044936
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 1P+N+G 100A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- Meltric Pin & Sleeve Devices