Shop All Pin & Sleeve Receptacles
Meltric
37-94073 RECEPTACLE
Mfr # 37-94073
Zoro # G201758585
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94073
- Zoro # G201758585
- UPC # 784474009614
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Heavy Duty Strap, Black, 1"x7", PK50 (NW-07-G50-BK)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1614CHNF)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- Meltric Pin & Sleeve Receptacles