Shop All Pin & Sleeve Receptacles
Meltric
37-94073-843 RECEPTACLE PADLOCK PAWL
Mfr # 37-94073-843
Zoro # G201756208
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94073-843
- Zoro # G201756208
- UPC # 784474638807
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E Bare Copper Cable, Gray, 3 ft. (287)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Black (GFHW430)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- QUICKCABLE Primary Wire, 14 Gauge, Blue, 100ft. (230406-100)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 37-68072 INLET (37-68072)
- Meltric Pin & Sleeve Devices