Shop All Pin & Sleeve Receptacles
Meltric
37-94073-262 RECEPTACLE
Mfr # 37-94073-262
Zoro # G501759350
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94073-262
- Zoro # G501759350
- UPC # 784474008372
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQRWW)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - White Oak (01452001WK1)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABE)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 33-98047 INLET (33-98047)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Meltric Pin & Sleeve Devices