Shop All Pin & Sleeve Receptacles
Meltric
37-94072 RECEPTACLE
Mfr # 37-94072
Zoro # G401758552
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-94072
- Zoro # G401758552
- UPC # 784474044998
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- SOUTH MAIN HARDWARE 15-in Screw Mount 120-lb, Black, 100 Speciality Tie (222020)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-98043 INLET (63-98043)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Meltric Pin & Sleeve Devices