Shop All Pin & Sleeve Receptacles
Meltric
37-94047-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 37-94047-375-843
Zoro # G201759360
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94047-375-843
- Zoro # G201759360
- UPC # 784474074858
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- Meltric Pin & Sleeve Receptacles