Shop All Pin & Sleeve Receptacles
Meltric
37-94043-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 37-94043-NC
Zoro # G401759375
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-94043-NC
- Zoro # G401759375
- UPC # 784474551557
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3)
- NVENT ERICO Ground Rod Coupler, Rod Dia 5/8 In (CC58)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Meltric Pin & Sleeve Devices