Shop All Pin & Sleeve Receptacles
Meltric
37-94043-975 RECEPTACLE
Mfr # 37-94043-975
Zoro # G001759683
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94043-975
- Zoro # G001759683
- UPC # 784474678834
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 480 VAC 60 Hz +5 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- SOLAHD Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (STV100K27Y)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- Meltric Pin & Sleeve Receptacles