Shop All Pin & Sleeve Receptacles
Meltric
37-94043-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 37-94043-375-843
Zoro # G201759414
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94043-375-843
- Zoro # G201759414
- UPC # 784474039239
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
Contact Configuration | 3P+G |
Number of Notch Positions | 24 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Impact Rating | IK10 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | NO AUX |
Keying Position | 4 |
IP Rating | Primary IP66/67; Secondary IP69 |
Color Code | Red |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 150A |
Terminal Type | Screw terminal |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Large Folding Shelf, 12.00x18.00, Gray, (AA61SHLF1218)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (LPJ-4-1/2SP)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 3-1/2A, 600V AC, Indicating (AJT3-1/2N)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- Meltric Pin & Sleeve Receptacles