Shop All Pin & Sleeve Receptacles
Meltric
37-94043-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 37-94043-352
Zoro # G701759433
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94043-352
- Zoro # G701759433
- UPC # 784474034401
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682 |
Number of Notch Positions | 24 |
Number of Aux. Outputs | NO AUX |
Keying Position | 4 |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Color Code | Red |
IP Rating | Primary IP66/67; Secondary IP69 |
Impact Rating | IK10 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating | 150A |
Hz | 60 Hz |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDB-6.3A)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- EATON BUSSMANN Battery Disconnect Switch Kit, Top Post (BP/BMS-1)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 37-98043 INLET (37-98043)
- Meltric Pin & Sleeve Receptacles