Shop All Pin & Sleeve Receptacles
Meltric
37-94043-262-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 37-94043-262-NC
Zoro # G101759200
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-94043-262-NC
- Zoro # G101759200
- UPC # 784474073653
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 480 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB F2045, INS PP FERRULE 6, 16 MM2, LG .906, PK 100 (F2045)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- Meltric Pin & Sleeve Devices