Shop All Pin & Sleeve Receptacles
Meltric
37-68247-C-K04-972 INLET
Mfr # 37-68247-C-K04-972
Zoro # G001758396
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- HP 15 or 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68247-C-K04-972
- Zoro # G001758396
- UPC # 784474666183
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS100C INLET METAL SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- HONEYWELL Dp3050A5002 3 Pole 24V-50A (DP3050A500)
- AMPHENOL RJF SQUARE FLANGE RECEPT OD (RJF21G)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- Meltric Pin & Sleeve Devices