Shop All Pin & Sleeve Receptacles
Meltric
37-68243-C-K04 INLET
Mfr # 37-68243-C-K04
Zoro # G201758189
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- HP 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-68243-C-K04
- Zoro # G201758189
- UPC # 784474611015
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS100C INLET METAL SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- APC 16A AMP 120V-AC AUTOMATIC TRANSFER SWITCH (AP4452)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-68143 INLET (63-68143)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- Meltric Pin & Sleeve Devices