Shop All Pin & Sleeve Receptacles
Meltric
37-68209 INLET
Mfr # 37-68209
Zoro # G101759576
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 250V DC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68209
- Zoro # G101759576
- UPC # 784474611060
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 250V DC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Keying Position | 20 |
Terminal Type | Screw terminal |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK09 |
Number of Notch Positions | 24 |
IP Rating | IP54 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC6 INLET METAL SIZE 4 TYPE 3R 2P+G 60A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-20)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1715)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Meltric Pin & Sleeve Devices