Shop All Pin & Sleeve Receptacles
Meltric
37-68183-C-K14 INLET
Mfr # 37-68183-C-K14
Zoro # G901758212
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68183-C-K14
- Zoro # G901758212
- UPC # 784474613248
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C INLET METAL SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2468SW8806)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130HID)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-18043 INLET (33-18043)
- Meltric Pin & Sleeve Receptacles