Shop All Pin & Sleeve Receptacles
Meltric
37-68176-C-K07 INLET
Mfr # 37-68176-C-K07
Zoro # G101758265
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68176-C-K07
- Zoro # G101758265
- UPC # 784474620772
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C INLET METAL SIZE 4 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Receptacles