Shop All Pin & Sleeve Receptacles
Meltric
37-68167 INLET
Mfr # 37-68167
Zoro # G401758545
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 60 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-68167
- Zoro # G401758545
- UPC # 784474123921
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 INLET METAL SIZE 4 TYPE 3R 3P+N+G 60A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTMC9A10A)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Meltric Pin & Sleeve Receptacles