Shop All Pin & Sleeve Receptacles
Meltric
37-68147 INLET
Mfr # 37-68147
Zoro # G401758514
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 60 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Metal
- HP 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68147
- Zoro # G401758514
- UPC # 784474123952
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 INLET METAL SIZE 4 TYPE 3R 3P+N+G 60A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (XTCE065D00B)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Devices