Shop All Pin & Sleeve Receptacles
Meltric
37-68077 INLET
Mfr # 37-68077
Zoro # G401759122
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68077
- Zoro # G401759122
- UPC # 784474668163
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB6 |
HP | 3 or 10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP54 |
Keying Position | 7 |
Number of Notch Positions | 24 |
Load Break Amp Rating | 60A |
Contact Configuration | 3P+N+G |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Orange |
Impact Rating | IK09 |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DS60 INLET METAL SIZE 4 TYPE 3R 3P+N+G 60A 125/250 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1006G)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T160GVP)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Devices