Shop All Pin & Sleeve Receptacles
Meltric
37-68075 INLET
Mfr # 37-68075
Zoro # G101758128
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 125V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Metal
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68075
- Zoro # G101758128
- UPC # 784474123501
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 INLET METAL SIZE 4 TYPE 3R 1P+N+G 60A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- Meltric Pin & Sleeve Receptacles